The foot guards are metal shields worn over shoes for maximum protection to the entire foot - instep as well as toes - against falling, rolling, or flying objects or accidental tool blows. They are designed to withstand an impact of 75 foot pounds, with a large safety factor designed in. Foot guards fit any shoe (no rights or lefts), with 5" (average) and 5-1/2" (large) widths. They are light enough to be worn comfortably all day. To keep the guard properly positioned, it has a rubber toe clip, crossbar, and either a one-piece rubber strap with a tension buckle, or a two-piece leather strap (LS) with a spring fastening device. Foot guards are available in aluminum alloy or steel, with equal protection from either material. Standard foot guard come equipped with a partial rubber sole, or rubber toe clip, and can be substituted with a Steel Toe Clip (ST) as an option. Per Federal Regulations, guards provide protection equal to ANSI-Z41 standards.
Ellwood Safety Men's 16-Ga. Steel Foot Guards, Steel Toe Clip, Leather Strap, 5"W, Standard, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Weight | 2 lbs |
| Size | Standard |
Product Details
| Style | Men's 16-Ga. Steel Foot Guards |
| Type | Steel Toe Clip |
| Material | 16 Ga. Carbon Steel |
| Package Quantity | 1 Pair |
| Gender | Men's |
| Description | Foot Guards |
| Color | Silver |
| Manufacturers Part Number | 201-5-ST-LS |
| Brand | Ellwood Safety |