Little Giant® Service Cart w/2 Lip Shelves & 1 Drawer, 1200 lb. Cap, 36"L x 24"W x 35"H, Gray
|
Questions & Answers (0)
Product Description
Welded Service Cart with locking storage drawer. Drawer measures 13" wide x 17" deep x 4-1/2" high with cylinder lock and 2 keys. Shelves are 12 gauge, and the top shelf is available with a 1-1/2" lip, or with flush edges. Bottom shelf has 1-1/2" lip. Casters features 5" non-marking polyurethane wheels, 2 rigid, and 2 swivel with wheel brakes. Overall height is 35", clearance between shelves is 19".
PRICE
$825.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 35 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 19 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Tray |
| Color | Gray |
| Number of Drawers | 1 |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | LGL-2436-BK-DR |
| Brand | Little Giant |