Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tracker Safe

Model # :WBB2133931

MPN #: T302020S-ESR

Tracker Safe Home Safe HS30 With Electronic Lock - 1 Hour Fire Rating 20"W x 20"D x 30"H Gray

Product Description
The HS Series is our Home & Office Safe line that are designed to be small in size but still be able to hold anything from handguns to paperwork. The HS series include the following features: 12 gauge steel, two layers of fireboard, 60 minute fire rating, 1" diameter bolts, and a lever handle.

We are Tracker Safe, and we offer an entire family of security safes. Tracker Safes are built with one very important mission: to protect what matters to our customers. Tracker Safe designs the finest quality, fire-resistant security safes in the world for the lowest price. Our manufacturing procedures produce safes with better locking bolts, thicker gauge steel, and more fire resistance than some safes that cost thousands of dollars more. At Tracker Safe, we are constantly working to bring peace of mind and dollar value together in one secure product.

DIMENSIONS
  • Exterior Dimensions: H: 30" x W: 20" x D: 20"
  • (add 1.5" to depth for handle & hinges)
  • Interior Dimensions: H: 26.5" x W: 16.25" x D: 13"
  • External Volume: 6.94 Cubic Feet
  • Internal Volume: 3.24 Cubic Feet
WEIGHT
  • 230 pounds
DOOR SECURITY
  • 5" Thick Composite Steel Door with 12 gauge steel(2.5mm)
  • 6 x 1" Diameter Steel Locking Bolts: Full Door Coverage (Location on the Door: 3 non-hinge side, 3 dead on hinge side)
  • Re-locker pin equipped to protect against lock tampering
  • Drill resistant hard plate to protect the lock against drill attacks
  • Attack resistant external hinges that allow the door to open 200 degrees, unlike safes with internal hinges
BODY SECURITY
  • Heavy 12 gauge steel (2.5mm)
  • Welded Body
  • 2 pre-drilled holes on bottom of safe for anchoring to floor(mounting hardware for concrete included)
COMMERCIAL GRADE LOCK
  • SecuRam High Security Electronic Lock
FIRE RATING
  • 60 minutes at 1200 degrees F
  • Heat activated door seal (expands 5 times it's thickness)
  • Two layers of fireboard insulation in the body walls, floor, and ceiling
  • Three layers of fireboard insulation in the door
  • External door hinges allow for full fireboard protection unlike internal hinges
INTERIOR
  • 6-12 handgun capacity (capacity depends on type and size of guns)
  • Upgraded gray carpeted interior
  • Adjustable shelving heights/placements
  • 2 shelves included
  • Perfect jewelry/important valuable safe
EXTERIOR
  • Gray textured powder coat finish
  • Chrome plated single spoke handle
  • Two external hinges
WARRANTY
  • Limited Lifetime Warranty against fire or attempted/actual break in.
PACKAGE CONTENTS
  • 2 shelves with clips
  • concrete anchoring bolts


PRICE
$825.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height30 in
Inside Width16-1/4 in
Inside Depth13 in
Inside Height26-1/2 in
Weight230 lbs
Gauge12

Product Details

Battery Type9 V
Lock TypeElectronic Keypad Lock
TypeHome Office Fire Safe
Number of Adjustable Shelves2
ColorGray
Door TypeRight HInged Door
SeriesHS
Gun Capacity Range11 to 15
Number of Batteries1
CapacityUp to 12 Handguns ft³
MaterialSteel
Package Quantity1
Manufacturers Part NumberT302020S-ESR
Batteries(1) 9 Volt Battery
BrandTracker Safe

Compliance & Certifications

Fire Rating60 Min. @ 1200°F