Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marlin Steel

Model # :T9AB2321235

MPN #: 1062001-38-5

Marlin Steel Mesh Basket with Lid Stainless Steel 10-1/4"L x 5-5/8"W x 2-1/2"H Price Each for Qty 5+

Product Description
Stainless Steel Material handling parts washing basket with lid and hinge. Constructed with four mesh openings per linear inch. Basket is very rugged for dipping or cleaning or moving components in industrial setting. 100% USA Made.

PRICE
$309.95

Min. purchase quantity is 5
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4 in
Width5-5/8 in
Height2-1/2 in
Inside Length10-1/4 in
Inside Width5-5/8 in
Inside Height2-3/4 in
Weight3 lbs
Thickness0.19 in

Product Details

Assembly RequiredNo
TypeRectangular Mesh Basket
Min Purchase Quantity5
ColorGray
StyleWith Lid
MaterialStainless Steel Mesh
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part Number1062001-38-5
BrandMarlin Steel

Warranty

Warranty90 days