Marlin Steel Wire Mesh Basket 17x10-3/4x2-1/4 Stainless Steel Electropolish Price Each for Qty 1-4
Write a Review
|
Questions & Answers (0)
Product Description
These steel baskets are ideal for variety of applications such as parts cleaning, chemical bath, limited temperature cycling, organization and more.
Note: The lid fits inside of the basket
Note: The lid fits inside of the basket
PRICE
$395.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 10-3/4 in |
| Height | 2-1/4 in |
| Inside Length | 15-3/8 in |
| Inside Width | 10-1/8 in |
| Inside Height | 2-3/4 in |
| Weight Capacity | 40 lbs |
| Weight | 6 lbs |
| Thickness | 0.031 in |
Product Details
| Type | Rectangular Mesh Basket |
| Min Purchase Quantity | 1 |
| Color | Gray |
| Style | With Lid |
| Capacity | 0.2027 ft³ |
| Material | Stainless Steel Mesh |
| Package Quantity | 1 |
| Manufacturers Part Number | 02035002-31 |
| Brand | Marlin Steel |
Warranty
| Warranty | 1 yr |