Where plastic may absorb contaminants and allow them to spread, steel is non-absorbent and allows for better sanitation control. Grade 304 steel is highly formable and offers durability and corrosion resistance. Grade 304 stainless steels have a chemical composition that includes high levels of nickel which make them resistant to extreme temperatures and receptive to sanitation. As a result, they're highly suitable for the strict demands of the medical industry. Ideal for applications with corrosive chemicals, such as blood, salt, and cleaning agents. The inherently sterile nature of stainless steel make this high-quality metal quintessential for pharmaceutical and medical environments.
Grade 304 stainless steel is a durable material in terms of tensile strength, durability, corrosion, and oxidation resistance. The melting point of stainless steel 304 is reached at temperatures ranging between 2,550 °F – 2,650 °F (1399 °C – 1454 °C). However, the closer grade 304 stainless steel reaches its melting point, the more tensile strength it loses. Grade 304 stainless steel is especially exceptional for its high tensile strength of about 621 MPa (90 ksi). Stainless steel 304 alloy has a maximum operating temperature of about 870˚C.
Chemical Makeup