+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mesh Drafting Stool
Open mesh back with solid metal back frame. Breathable mesh fabric seat with ample padding. 25" nylon base. Hooded double wheel casters. Pneumatic gas lift seat height adjustment. 20" diameter chrome footring. 27-1/2"W x 27"D x 42" to 45-1/2"H overall. Seat height is adjustable from 25-1/2" to 29".
Open mesh back with solid metal back frame. Breathable mesh fabric seat with ample padding. 25" nylon base. Hooded double wheel casters. Pneumatic gas lift seat height adjustment. 20" diameter chrome footring. 27-1/2"W x 27"D x 42" to 45-1/2"H overall. Seat height is adjustable from 25-1/2" to 29".
Weights & Dimensions
- Width 27-1/2 in
- Back Height 16 in
- Max Seat Height 29 in
- Height 42 to 45-1/2 in
- Seat Width 19-1/2 in
- Depth 27 in
- Base 5 Legged
- Back Width 18-3/4 in
- Weight Capacity 275 lbs
- Seat Depth 17-1/2 in
- Min Seat Height 25-1/2 in
- Height Adjustability Type Pneumatic
Product Details
- Antimicrobial No
- Footrest Included Yes
- Seat Color Family Black
- Type Office Stool
- Package Quantity 1
- Casters Included Yes
- Arm Type Armless
- Seat Material Fabric
- Description Drafting Stool
- Frame Color Family Black
- Brand Boss
- Back Type Mid Back
- Warranty 6 yr
- Caster Type Dual Wheel
- Manufacturers Part Number B16215
- Color Family Black
- Frame Material Nylon
Compliance & Certifications
- MAS Green Certified Yes
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: HOWARD
Date: February 23, 2021
-
Reviewer: Anonymous
Date: March 23, 2018
Your review:
Chair is very adjustable and relaxing. -
Reviewer: Anonymous
Date: August 04, 2017
Your review:
These chairs are working great for our chemists! In the work space for our chemists, the new desks that we purchased are higher than normal. These chairs work great as they are higher.
Product Q & A
There are 1 questions and 1 answer for this product.
-
I would like to know if the height of the seat ranges from 42 - 45 1/2" on this chair?
Question Asked By: May 02, 2012
Answer This Question
Question Answered By:
-
Product Expert, May 01, 2012
The stool has an Overall height of 42 to 45-1/2 inches. The Seat height is 25-1/2 to 29 inches.
-

Boss Mesh Drafting Stool - Fabric - Black
$118.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories