x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 601028 - Mesh Fryer Basket Cool Touch Handle

Carlisle 601028 - Mesh Fryer Basket Cool Touch Handle

Item #: WBB1190161

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Mesh Fryer Basket Cool Touch Handle, 601028

Features:
  • Can Also Be Used For Small Batch Frying Or Breading
  • Baskets Feature Cool-Touch Handles
  • Pan Features Heavy-Duty Chrome Steel Hook For Draining Basket

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER 601028
  • DESCRIPTION Mesh Fryer Basket Cool Touch Handle
  • WIDTH INCHES 24
  • DEPTH INCHES 3-3/4
  • DIAMETER INCHES 8-3/4
  • HEIGHT INCHES 14-1/2
  • CAPACITY QUARTS --
  • PACKAGE QUANTITY 12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 601031 - Mesh Fryer Basket Cool Touch Handle, 11-1/2"

Item #: B1190162

Not Yet Rated

Usually ships in 5 to 8 days

$83.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 601028 - Mesh Fryer Basket Cool Touch Handle

Carlisle 601028 - Mesh Fryer Basket Cool Touch Handle

Item #: WBB1190161

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant