Winco WH-5 Oil and Vinegar Cruet Rack - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | WH-5 |
| Capacity | For (2) 6 Oz. Bottles oz |
| Package Quantity | 12 |
| Description | Cruet Rack |
| Brand | Winco |
Related Products
San Jamar® EZ-Chill™ Stepped Condiment Center EZ-Chill™ Stepped Tray provides maximum condiments in a minimal amount of counter space. Individual Notched Lids easily accommodate spoons and keep condiments covered while not in use.Center includes ice liners for use with EZ-Chill™ Packs or ice for optimal cold holding of condiments. Stepped design keeps condiments within easy reach. Transparent lids allow for easy viewing of condiments. Attractive stainless steel construction offers years of use. EZ-Chill™ Packs INCLUDED
Two Tier Stepped Bins provide maximum condiments with minimum space. Perfect for dispensing non-chilled condiments and condiment packets. Individual notched lids accommodate spoons while protecting condiments from spills and contaminants. Provides easy access tot he front and back bins. Attractive stainless steel construction offers years of use. Condiment Spoons NOT Included
Paragon 5010222 - Condiment Dispenser Paragon's Pro Series Condiment Dispenser is great for ketchup or mustard. Great paired with the Pro Series Condiment Server Heavy duty plastic condiment pump (NSF4) with dispenses one ounce portion with each pump. Red and yellow sticker included to indicate ketchup or mustard (your choice). Body dimensions: 7-1/4"W x 8-1/4"D x 10-1/4"H. Can be used with gallon size condiment jugs, #10 cans or use Paragon's optional insert jar with lid (part# 598120). Made in the USA.
The shallow fountain jar is 7" (19 cm) deep with a 2 quart (1.9 L) capacity. Fountain jars are notched to allow the lid to close over a ladle for increased sanitation. The fountain jars are constructed of high-impact Polypropylene. They also have three exclusive features: rear tabs with holes to allow a sanitary hinged lid (#242796) to attach to the jar, molded feet to prevent tipping, and side slots for use with hinged lid (#242798).
This stainless steel pump is designed to dispense from a 1/6-size steam table pan, 6" (15 cm) deep with a 2.7 qt, capacity. The pump dispenses a 1 oz (30 mL) serving per stroke with the option to reduce the portion size in 1/8 oz (3.7 mL) increments, using the supplied gauging collars. A black knob is standard. Steam table pan shown is sold separately. Pump dispenses thick and particulate condiments.