Winco ALRK-20 - Sheet Pan Rack, 20-Tier, Aluminum, Ships Knock Down
|
Questions & Answers (0)
Product Description
Winco 20-Tier Sheet Pan Rack
20 Tier Aluminum Rack, 3" Spacing, Ships Knock-Down. NSF Certified.
20 Tier Aluminum Rack, 3" Spacing, Ships Knock-Down. NSF Certified.
PRICE
$345.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/4 in |
| Depth | 26 in |
| Height | 67 in |
| Runner Space | 3 in |
| Pan Size | 18x26 |
Product Details
| Assembly Required | Yes |
| Material | Aluminum |
| Pan Capacity | 20 |
| Description | Pan Rack |
| Package Quantity | 1 |
| Features | Ships Knock Down |
| Manufacturers Part Number | ALRK-20 |
| Load Type | End Load |
| Brand | Winco |
Compliance & Certifications
| Certifications | NSF Certified |