Interion® Mesh Back/Fabric Seat Drafting Stool, Red
This Interion® By Global Industrial Mesh Back Drafting Stool is perfect for Office, Warehouse, Training Area and More. Ergonomic design with nylon mesh back conforms to body for cool, ventilated and supportive comfort. 16-1/2"H x 17-3/4"W plastic trim backrest ensures long lasting durability. Drafting Stool built-in lumbar support provides added back comfort. Back is height adjustable 1-1/2 inches. Height adjustable T-arms align arms and wrists correctly for data entry work. Arms also adjust side to side. Polypropylene five-blade base with 2" dual-wheel carpet casters provide easy mobility. Easy assembly. 2 Year Limited Warranty.
Interion by Global Industrial
Model # :WB695262RD
Interion® Drafting Stool - Fabric - Red
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-3/16 in |
| Depth | 25-3/16 in |
| Height | 37-7/16 to 49-5/8 in |
| Weight Capacity | 275 lbs |
| Weight | 41-7/8 lbs |
| Seat Width | 18-1/2 in |
| Seat Depth | 18-1/2 in |
| Seat Height | 25 - 35 in |
| Min Seat Height | 25 in |
| Max Seat Height | 35 in |
| Seat Height Range | 25 - 35 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
| Base Diameter | 25-3/16 in |
| Back Width | 17-3/4 in |
| Back Height | 16-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | No Tilt |
| Antimicrobial | No |
| Arm Type | Adjustable |
| Manufacturers Part Number | 695262RD |
| Collection | Modern |
| Brand | Interion by Global Industrial |
| Type | Drafting Stool |
| Color | Red |
| Series | Interion |
| Caster Type | Dual Wheel |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Red |
| Casters Included | Yes |
| Package Quantity | 1 |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 2 yr |