Locksets
Type
Brand
Length
Width
Material
Height
Color
Price
Related Products
Features One-year warranty No exposed mounting screws Non-handed Standard cylinder or Small Format Interchangeable Core housing available Applications: Standard duty commercial,Standard door prep - 2-1/8 (54 mm) diameter (cross bore), Latch hole - 1 (25.4 mm) diameter (edge bore) Certifications: BHMA Certified ANSI A156.2, Series 4000, Grade 2, ADA Compliant ANSI A117.1 Accessibility Code, UL/cUL Listed for all functions up to 3 hours A label single doors, UL 10C/UBC 7-2 (1997) Positive Pressure Related UL 10B Neutral Pressure Rated Warranty: One-year Exposed Trim: Wrought brass, bronze, ...
Yale® 4600LN cylindrical locks are the ideal choice for a wide variety of commercial applications where consistent quality, ease of use and installation are required at an economical price. The 4600LN Series is certified to ANSI/BHMA Grade 2 standards and is UL fire-listed for all functions, ensuring reliability and peace of mind. Limited Warranty is 3 Years.
Features Lifetime warranty No exposed mounting screws Non-handed Conventional cylinder or Small Format Interchangeable Core housing available Standard Door Prep: 2-1/8 (54 mm) Diameter (Cross Bore), Latch Hole: 1 (25 mm) Diameter (Edge Bore) Certifications: BHMA Certified ANSI A156.2 Series 4000 Grade 2, ANSI A250.13 Severe Windstorm Resistant Component, ADA Compliant ANSI A117.1 Accessibility Code (Levers Only), UL/cUL Listed for all functions up to 3 hours A label single doors, UL10C/UBC 7-2 (1997) Positive Pressure Rated, UL10B Neutral Pressure Rated Exposed Trim: Knobs: Wrought Brass ...
Features: Standard duty commercial: Lifetime warranty, No exposed mounting screws, Non-handed, Conventional cylinder or Small Format Interchangeable Core housing Standard Door Prep: 2-1/8" (54 mm) Diameter (Cross Bore), Latch Hole: 1" (25.4 mm) Diameter (Edge Bore) Certifications: BHMA Certified ANSI A156.2 Series 4000 Grade 2, ADA Compliant ANSI A117.1 Accessibility Code (Levers Only), ANSI A250.13 Severe Windstorm Resistant Component, UL/cUL Listed for all functions up to 3 hours "A" label single doors, UL10B Neutral Pressure Rated Exposed Trim: Knobs: Wrought Brass or Stainless Steel, ...
Features One-year warranty No exposed mounting screws Non-handed Standard cylinder or Small Format Interchangeable Core housing available Applications: Standard duty commercial,Standard door prep - 2-1/8 (54 mm) diameter (cross bore), Latch hole - 1 (25.4 mm) diameter (edge bore) Certifications: BHMA Certified ANSI A156.2, Series 4000, Grade 2, ADA Compliant ANSI A117.1 Accessibility Code, UL/cUL Listed for all functions up to 3 hours A label single doors, UL 10C/UBC 7-2 (1997) Positive Pressure Related UL 10B Neutral Pressure Rated Warranty: One-year Exposed Trim: Wrought brass, bronze, ...