Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Qorpak

Model # :WBB2216986

MPN #: MET-03043

Qorpak MET-03043 1 Quart Metal Oblong F-Style Can with 1-1/4" Alpha Cap & Innerseal, Case of 24

Product Description
Metal F-Style Oblong Cans are ideal for products such as cooking oils, paint thinners, turpentine, lighter fluids, insecticides, and general storage applications. They are compact and easily fit on a shelf. Screw top lids available on oblong cans provide for packaging liquids or pourable emulsions. Air tight seal is provided at the time of original filling and can readily be achieved when resealing after use. This sealing arrangement is used when it is desirable to be able to pour product, or to apply small quantities to a cloth or sponge. May be sterilized by heat if necessary. Capable of withstanding a great deal of physical shock in shipping and storage. Compatible with a wide range of products and temperatures.

This F-Style Oblong Can comes with 1-1/4" Alpha Solvseal Lined Cap & Innerseal, without Handle.

PRICE
$225.95

Min. purchase quantity is 2
2
2
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height24-3/16 in

Product Details

StyleMetal Cans
TypeF-Style Oblong Can without Handle
Capacity1 Quart
MaterialMetal
Package Quantity24
ColorSilver
Manufacturers Part NumberMET-03043
BrandQorpak