Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mauser

Model # :WB534275C

MPN #: SM275C10B128

Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base

Product Description
Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base

Space-savings storage containers are easy to fill, stack, and load so they are great for multi-trip applications. FDA hot-dipped galvanized steel cage is consistent with Food Code requirements in non-direct food contact environments. Containers are designed for storage of both hazardous and non-hazardous contents. Pallet base construction is steel and plastic for durability and structural integrity. Each container includes inner storage tank made from HDPE natural plastic with UV-blocking additive. 2" butterfly valve with durable, synthetic fluorocarbon rubber gasket included. Top fill cap has a 6" diameter with 2" bung. Complete unit is UN approved -UN 31HA1/Y.

The Department of Transportation regulations require that the filler or offeror for shipment determine hazard class, packing group and suitability of the packaging for transportation including compatibility with the materials of construction and any gaskets, coatings, lining and surface treatments and service equipment. Further it is the shipper's responsibility to close each container according to the manufacturers' closing instructions.

Mauser USA, LLC drums and IBCs are not pressure vessels or vacuum receptacles and Mauser USA, LLC does not recommend or warrant them for this use. They are designed and sold to be shipping packagings and containers only.

Mauser USA, LLC drums and IBCs are not long term storage vessels, they are designed and sold to be shipping packagings and containers. We suggest for safety and integrity of the lading that storage in any shipping container be limited.

Mauser USA, LLC does not provide consulting services for a fee. This information and data herein are provided as an accommodation and without warranty, guarantee or assurance as to its accuracy, completeness or suitability for any purpose. It is not intended for public dissemination, or for any purpose involving the issuance, maintenance or infringement of patents or intellectual property of others. Any use or non-use of this information is at the sold risk and discretion of the recipient.

PRICE
$479.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-1/2 in
Width39-1/2 in
Height45-1/2 in
Thickness1.1 mm in

Product Details

Assembly RequiredNo
TypeUN Approved
ColorWhite
Capacity275 gal
MaterialHDPE w/ Wire Frame, Composite Metal Pallet Base
DescriptionIBC Container
Package Quantity1
Manufacturers Part NumberSM275C10B128
BrandMauser

Compliance & Certifications

CertificationsUN Approved (UN31HA1/Y)