Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Qorpak

Model # :T9FB2217006

MPN #: 280593

Qorpak 280593 1 Gal. Metal Oblong F-Style Can With 1-3/4" Delta Cap & Innerseal, With Handle, 6/Case

Product Description
Qorpak 280593 1 Gallon Metal Oblong F-Style Can with 1-3/4" Delta Solvseal Lined Cap & Innerseal, with Handle, Case of 6

Metal F-Style Oblong Cans are ideal for products such as cooking oils, paint thinners, turpentine, lighter fluids, insecticides, and general storage applications. They are compact and easily fit on a shelf. Screw top lids available on oblong cans provide for packaging liquids or pourable emulsions. Air tight seal is provided at the time of original filling and can readily be achieved when resealing after use. This sealing arrangement is used when it is desirable to be able to pour product, or to apply small quantities to a cloth or sponge. May be sterilized by heat if necessary. Capable of withstanding a great deal of physical shock in shipping and storage. Compatible with a wide range of products and temperatures.

This F-Style Oblong Can comes with 1-3/4" Delta Solvseal Lined Cap & Innerseal, with Handle. Sold in Case Qty. of 6 cans, priced per each case.

PRICE
$139.95

Min. purchase quantity is 3
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height35-11/16 in

Product Details

StyleMetal Cans
TypeF-Style Oblong Can with Handle
Capacity1 Gallon
MaterialMetal
Package Quantity6
ColorSilver
Manufacturers Part Number280593
BrandQorpak