Rust Bullet Metal Jacket Coating Quart Can MJQ
Write a Review
|
Questions & Answers (0)
Product Description
Rust Bullet Metal Jacket Coating Quart Can - MJQ
Temporary parts protector. A non-greasy, non-dirt collecting, non-tacky, dust retardant, continuous, flexible, removable film that will not crack, peel, or flake. Temperature range of -40°F to +175°F. Metal Jacket protects all metals against atmospheric rust and corrosion, salt spray, high humidity, chemical fumes, abrasive matter, fingerprinting and fingerprint corrosion. Translucent coating allows for easy reading of identification markings stamped on parts. USES: Machinery and metal parts - especially those in storage both indoors and outdoors, marine equipment, storage of tools, drills, etc., especially around outdoor drilling operations, farm and road machinery, finished or fabricated castings, valves, stampings, housings, especially in packaged equipment or parts in transit and during domestic or overseas shipments. Can be completely removed with most solvents when no longer needed. Dries to a transparent, amber, waxy film and can be applied by spray, dip, or brush.
Temporary parts protector. A non-greasy, non-dirt collecting, non-tacky, dust retardant, continuous, flexible, removable film that will not crack, peel, or flake. Temperature range of -40°F to +175°F. Metal Jacket protects all metals against atmospheric rust and corrosion, salt spray, high humidity, chemical fumes, abrasive matter, fingerprinting and fingerprint corrosion. Translucent coating allows for easy reading of identification markings stamped on parts. USES: Machinery and metal parts - especially those in storage both indoors and outdoors, marine equipment, storage of tools, drills, etc., especially around outdoor drilling operations, farm and road machinery, finished or fabricated castings, valves, stampings, housings, especially in packaged equipment or parts in transit and during domestic or overseas shipments. Can be completely removed with most solvents when no longer needed. Dries to a transparent, amber, waxy film and can be applied by spray, dip, or brush.
PRICE
$98.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1QT |
| Coverage | 75 Sq. Ft. |
Product Details
| Size Type | Can |
| Package Quantity | 1 |
| Description | Metal Jacket Coating |
| Color | Clear |
| Manufacturers Part Number | MJQ |
| Brand | Rust Bullet |