Qorpak MET-03097 1/2 Gal. Unlined Round Paint Can with Triple Tite Lid & Securing Clips, Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
Unlined Round Paint Cans provide permeation protection against light, oxygen, other gases and essential oils. Tin plate is compatible with a wide range of products and temperatures. Resealable multi-friction plug lid on paint cans provides for more than one point of contact between the lid and the can. Open by prying and seal by pressing to provide an airtight seal. Widely used for paints, varnishes, pastes, adhesives, etc. May be sterilized by heat if necessary. This Unlined Round Paint Can comes with Triple Tite Lid & Securing Clips.
PRICE
$185.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 20-1/4 in |
| Diameter | 19-15/16 in |
Product Details
| Style | Metal Cans |
| Type | Unlined Round Paint Can without Handle |
| Capacity | 1/2 Gallon |
| Material | Metal |
| Package Quantity | 12 |
| Color | Silver |
| Manufacturers Part Number | MET-03097 |
| Brand | Qorpak |