DeWalt® Fiber Cement Cutting Circular Saw Blade, 4-1/2" Dia., 4 TPI - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
With poly-crystalline diamond teeth, this blade is ideal for fiber cement cutting applications. The teeth are designed for long-life with low dust compared to other blades. Genuine DeWalt® accessory for added peace of mind. Optimized for use with the DeWalt® ATOMIC 20-Volt MAX Cordless 4-1/2 in. Circular Saw (DCS571).
PRICE
$184.75 Sold in packages of 5 / $36.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Plate Thickness | 1.2 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 5000 rpm |
| Type | Poly-Crystalline Diamond |
| TPI | 4 |
| Package Quantity | 5 |
| Manufacturers Part Number | DWA412PCD |
| For Use With | Chop Saw |
| Hook Angle | 12° |
| Tool Compatibility | Chop Saw |
| Abrasive Material | Poly-Crystalline Diamond |
| Brand | DeWalt |