Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055522

MPN #: BA9-1002569

Baileigh Industrial Circular Cold Saw, 4.0 HP / 3.0 HP, 3 Phase, 220V, CS-350M

Product Description
The CS-350M metal cutting saw is the best cold saw on the market for its price. It makes pristine cuts and includes features you won't find on competing saws, like a self-centering vise and coolant system.
  • Accepts a 14" blade.
  • 4.25" round tube capacity at 90°.
  • Miters 45° right and 90° left, perfect for slotting applications.
  • 2 blade speeds: 26 and 52 rpm. Switch between them to cut a variety of materials.
  • Robust 4 hp motor runs on 220-volt 3-phase power.
  • All-metal gears in direct-drive head are ground and hardened for reliability.
  • American-style vise keeps the material perfectly centered with the blade for clean, correct cuts.
  • Backlash adjustment maintains tight tolerances and keeps "play" in the gearbox to a minimum.
  • Rigid cast iron base keeps vibrations to a minimum so that the saw cuts accurately and reliably.
  • Heavy molded steel stand brings the saw up to a comfortable cutting height.
  • Industrial-grade flood coolant system ensures a long lifespan of use for both blades and saw and ensures high cut quality.
  • Coolant system lubricates the blade, reducing strain on the operator.
  • Replacement parts are in stock for quick deliveries.
  • We cover this circular cold saw machine with a 1-year parts warranty.
  • You can count on lifetime technical support by phone from our team of experienced metalworkers. Call whenever you need help.
Recommended for :
  • Marine rails
  • Playground equipment
  • Hand railings
  • Various chassis applications
  • Other fabrication cutting jobs


PRICE
$10,749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Vise Opening6.5 in
Cutting CapacityRound and Square @ 0 Deg. 4-/14, Round and Square @ 45 Deg. 2-15/16IN² in
Blade Diameter14 in

Product Details

TypeManual
Number of Speeds2
Amperage10.5 A
Round Cutting Capacity4.331"
StyleManual
Rectangular Cutting Capacity4.25" x 3.5"
Motor Voltage220V V
Country of OriginImport
Phase3
Manufacturers Part NumberBA9-1002569
Motor Horsepower4.0 HP / 3.0 HP HP
Blade Speeds26, 52 rpm
BrandBaileigh Industrial