Metal Man® Big Window Auto Darkening Welding Helmet, Variable Shade Control - Camo
Write a Review
|
Questions & Answers (0)
Product Description
Metal Man® Big Window Auto Darkening Welding Helmet, Variable Shade Control - Camo
The 8735SGC auto-darkening welding helmet uses a CR25450 replaceable battery for initial lens darkening and then runs off the solar power of the arc. It features 4 arc sensors and an BIG viewing area of 3.78 in. x 2.09 in. This unit features our Opticlear 2.5 lens technology for a lighter light state and clearer colors while welding. Adjust your shade control from 9 to 13 or put it in Grind mode to prevent darkening while grinding. Made to fit right, it features an adjustable headgear to allow you to make it fit your way. With ANSI and CSA approval, the Metal Man 8735SGC Series Auto-Darkening helmet is safe, functional, and attractive to users.
The 8735SGC auto-darkening welding helmet uses a CR25450 replaceable battery for initial lens darkening and then runs off the solar power of the arc. It features 4 arc sensors and an BIG viewing area of 3.78 in. x 2.09 in. This unit features our Opticlear 2.5 lens technology for a lighter light state and clearer colors while welding. Adjust your shade control from 9 to 13 or put it in Grind mode to prevent darkening while grinding. Made to fit right, it features an adjustable headgear to allow you to make it fit your way. With ANSI and CSA approval, the Metal Man 8735SGC Series Auto-Darkening helmet is safe, functional, and attractive to users.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3-5/8 in |
| Height | 1/4 in |
| Weight | 0.3 lbs |
| Viewing Area | 3-3/4" x 2-1/16" |
Product Details
| Type | Welding Helmet |
| Color | Multi-Colored |
| Power Supply | Solar/Replaceable Battery |
| Light State | Variable 9-13 |
| Grind Mode | Yes |
| Lens Speed | Switching Time - 1/25,000 second |
| Number of Arc Sensors | 4 |
| Material | Plastic/Glass |
| Package Quantity | 5 |
| Shade Range | W9 to W13 |
| Manufacturers Part Number | AOC8735SGC |
| Head Gear | 6-Point Adjustable |
| Adjustable Shade Range | 9 to 13 |
| TIG Capabilities | Low Amp TIG to 5 Amp |
| Lens Quality | DIN Rating 1/1/1/2 |
| Brand | Metal Man |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ANSI & CSA Approved |