Shell And Headgear Features
- Lightweight, impact resistant, fireproof shell
- Dual crown strap headgear with multi-directional adjustment for a more comfortable fit
- Quick-fit, 5-point adjustable geared headband (with sweatband) mechanism greatly reduces head, neck strain and general fatigue caused by repeated lowering of the helmet during day-to-day welding operations
- 5.97 square inches (3-5/8" x 1-5/8") viewing area
- High definition optical clarity with true color technology for a more natural viewing experience
- Two optical arc sensors help protect against the hazards of arc flash
- 1/1/1/2 optical clarity rating for a clear, crisp and uniform viewing area
- UV/IR coating to reduce scratching and discoloration of the lens
- External shade selector knob with grind option allows for quick shade modifications
- Internal switch controls include both sensitivity (high-low) and delay (min.-max.). Internal controls help minimize the risks of damage to the controls themselves or accidental setting changes while in use
- DIN 9 to 13 variable shade selection (TIG operable to 5 amps)
- 1/25,000 per second switching speed
- Solar cells with non-replaceable 3V lithium batteries (CR2032) and automatic on/off technology
- Forney® Series auto-darkening welding helmets meet or exceed all related CE standards (DIN and ISO), EN166, EN175, EN379 and ANSI Z87.1 safety standards
- 55759, Forney® Easy Weld Series and Forney® Series Outer Protective Lens, 2-Pack
- 55760, Forney® Easy Weld Series and Forney® Series Inner Protective Lens, 2-Pack
- 55761, Forney® Easy Weld Series and Forney® Series Outer Protective Lens, 5-Pack
- 55762, Forney® Easy Weld Series and Forney® Series Lens Kit, 5-Pack (2 Inner Lenses and 3 Outer lenses)
- 55767, 1.0 Diopter Magnifying Lens for Forney® Easy Weld Series, Forney® and Forney® PRO Series Auto-darkening Welding Helmets
- 55768, 1.5 Diopter Magnifying Lens for Forney® Easy Weld Series, Forney® and Forney® PRO Series Auto-darkening Welding Helmets
- 55769, 2.0 Diopter Magnifying Lens for Forney® Easy Weld Series, Forney® and Forney® PRO Series Auto-darkening Welding Helmets
- 55770, 2.5 Diopter Magnifying Lens for Forney® Easy Weld Series, Forney® and Forney® PRO Series Auto-darkening Welding Helmets
- 55786, Ratchet Headgear for Forney® Series Auto-Darkening Welding Helmets