Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metal Man

Model # :WBB2398794

MPN #: APA8735SGC

Metal Man® Big Window Auto Darkening Welding Helmet, Variable Shade Control - Patriotic

Product Description
Metal Man® Big Window Auto Darkening Welding Helmet, Variable Shade Control - Patriotic

The 8735SGC auto-darkening welding helmet uses a CR25450 replaceable battery for initial lens darkening and then runs off the solar power of the arc. It features 4 arc sensors and an BIG viewing area of 3.78 in. x 2.09 in. This unit features our Opticlear 2.5 lens technology for a lighter light state and clearer colors while welding. Adjust your shade control from 9 to 13 or put it in Grind mode to prevent darkening while grinding. Made to fit right, it features an adjustable headgear to allow you to make it fit your way. With ANSI and CSA approval, the Metal Man 8735SGC Series Auto-Darkening helmet is safe, functional, and attractive to users.

PRICE
$159.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Viewing Area3-3/4" x 2-1/16"

Product Details

TypeWelding Helmet
ColorMulti-Colored
Power SupplySolar/Replaceable Battery
Light StateVariable 9-13
Grind ModeYes
Lens SpeedSwitching Time - 1/25,000 second
Number of Arc Sensors4
MaterialPlastic/Glass
Package Quantity1
Shade RangeW9 to W13
Manufacturers Part NumberAPA8735SGC
Head Gear6-Point Adjustable
Adjustable Shade Range9 to 13
TIG CapabilitiesLow Amp TIG to 5 Amp
Lens QualityDIN Rating 1/1/1/2
BrandMetal Man

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsANSI & CSA Approved