CanDo® Metal Mobile Ball Chair without Arms, 18" Dia. Ball
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® metal ball chair includes a 45 cm inflatable exercise ball and chair base. The mobile ergonomic seating systems combine the benefits of ball therapy with the convenience of a chair base. Ball held securely in place by the base. Casters glide on carpet or hard surfaces. Light assembly required. The metal ball chair is available with our without arms. Metal Mobile Ball Chair without Arms - Includes 18" Ball.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 22 in |
| Height | 26 in |
| Weight Capacity | 250 lbs |
| Weight | 19 lbs |
Product Details
| Type | Inflatable Balls & Rolls |
| Color | Black |
| Material | Metal |
| Package Quantity | 1 |
| Description | Ball Chair |
| Manufacturers Part Number | 30-1790 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |