CanDo® Plastic Mobile Ball Chair with Back, Child Size, 38 cm Ball
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® plastic ball chair includes a 38 cm (child) inflatable exercise ball and chair base. The mobile ergonomic seating systems combine the benefits of ball therapy with the convenience of a chair base. Ball held securely in place by the base. Casters glide on carpet or hard surfaces. Light assembly required. The plastic ball chair is available in child and adult size. Plastic Mobile Ball Chair with Back - Child Size - Includes 15" Ball.
PRICE
$145.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 18 in |
| Height | 20 in |
| Weight Capacity | 150 lbs |
| Weight | 9 lbs |
| Size | Child |
Product Details
| Type | Inflatable Balls & Rolls |
| Color | Gray |
| Material | Plastic |
| Description | Ball Chair - Child |
| Package Quantity | 1 |
| Manufacturers Part Number | 30-1795 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |