
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Metal Shoe Display, Chrome, 8"H
Shoe display are designed for reliability and long lasting durability. Shoe Risers display shoes in a highly visible and elegant manner.
Shoe display are designed for reliability and long lasting durability. Shoe Risers display shoes in a highly visible and elegant manner.
Product Details
- Package Quantity 1
- Brand Amko Displays
- Material Steel
- Manufacturers Part Number CSR-8
- Color Family Silver
Weights & Dimensions
- Width 7 in
- Height 8 in
- Weight 3 lbs
- Length 3-1/2 in
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Save $7.95 ea. with this comparable product
Mirror Shoe Display - 10"W x 4"D x 3"H - Pkg Qty 2
Item #: B1620027
Not Yet Rated
Usually ships in 56 to 59 days
$38.00
compare items
Metal Shoe Display, Chrome, 8"H
$26.95
- Product Information
- Customer Review
- Product Q&A
- Accessories