- Metaltech "Contractor Series" Adjustable Height Leveling Jack with Base Plate Galvanized hollow core design - 24" Can be adjusted over 18" range
- Used with standard or Walk Thru arched frames
- Meets OSHA Requirements
- A scaffolding can support heavy loads but requires a solid foundation
- When the scaffolding is assembled on concrete floor, wheels or base plates are recommended
- If the scaffolding is assembled along an external wall, adjustable leveling jacks nailed on beams are advised.
Metaltech Galvanized 24" Screw Jack w/ Plate - Hollow - M-MBSJP24H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
Product Details
| Type | Jack |
| Material | Steel |
| Description | Screw Jack w/ Plate |
| Color | Silver |
| Manufacturers Part Number | M-MBSJP24H |
| Brand | Metaltech |