The 2324 Scaffold Stage is 12 inches wide and 24 feet long with a 500-pound duty rating that allows for 2 people on one plank. The Twist-Proof® stage design is ideal for ladder jack applications, swing stages, or catwalks.
Werner 2-Person Stage 12"W X 24'L 2324
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,461.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 288 in |
| Width | 12 in |
| Depth | 6 in |
| Weight Capacity | 500 lbs |
| Weight | 112 lbs |
Product Details
| Type | Platform |
| Color | Gray |
| Style | 2-Person |
| Material | Aluminum |
| Description | Stage Platform |
| Manufacturers Part Number | 2324 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI |