- Metaltech "Contractor Series" 7 Ft x 19 In
- All aluminum scaffold platform
- Very rigid and built with a ribbed anti-slip deck.
- It includes slide locks on each end Used with standard or Walk Thru arched frames Capacity of 75 lbs./sq
- ft. Weighs 29-1/2 pounds Meets OSHA Requirements
Metaltech Aluminum Scaffold Platform 7' x 19" - M-MPA719
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 84 in |
| Weight Capacity | 75 lbs |
| Weight | 30 lbs |
Product Details
| Type | Platform |
| Material | Aluminum |
| Description | Platform |
| Color | Gray |
| Manufacturers Part Number | M-MPA719 |
| Brand | Metaltech |