- Metaltech "Contractor Series" 7 Ft x 4 Ft
- Cross Brace
- Cross braces are essential for scaffolding to reach full load capacity 1" O.D
- Galvanized Steel Tube 16 Gauge
- Made for use with standard or Walk Thru arched scaffold frames that have 4 Ft Pin Spacing
- Meets OSHA Requirements.
Metaltech Galvanized Scaffold Cross Brace 7' x 4' - M-MC4884
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 84 in |
| Height | 48 in |
| Weight | 10 lbs |
Product Details
| Type | Brace |
| Material | Steel |
| Description | Cross Brace |
| Color | Silver |
| Manufacturers Part Number | M-MC4884 |
| Brand | Metaltech |