Take 15% off your entire order!

Offer applied at checkout

Made in USA 4 Flute Carbide Ball Micro Mill 0.080" Dia 1/8" Shank 0.240" Flute 1-1/2" OAL AlTiN

Made in USA 4 Flute Carbide Ball Micro Mill 0.080" Dia 1/8" Shank 0.240" Flute 1-1/2" OAL AlTiN

Item #: WBB801167

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Solid Carbide Miniature End Mill

Applications:
  • For drilling fine details in micro machining processes
Features:
  • Solid C-2 grade premium sub-micron carbide with 10% cobalt
  • Center Cutting
  • Right Hand Cut / Right Hand Spiral
  • Regular flute length
  • AlTiN coating provides increased lubricity and heat resistance for longer tool life, especially when milling steels, alloy steels and hardened steels
Technical Data:
  • Diameter Tolerance: +/-0.0005"
  • Length of Cut Tolerance: +0.0000 / +0.0120"
  • Shank Tolerance: +0.0000 / -0.0003"

Product Specifications

  • BRANDMade In USA
  • MANUFACTURERS PART NUMBERB801167
  • SHANK DIAMETER1/8"
  • OVERALL LENGTH1-1/2"
  • NUMBER OF FLUTES4
  • MATERIALSolid Carbide
  • TYPERegular Length
  • MILL DIAMETER - FRACTIONAL--
  • MILL DIAMETER - METRIC--
  • SIZE0.080"
  • DRILL STYLEMicro End Mill
  • STYLEMicro End Mill
  • END STYLEBall
  • COUNTRY OF ORIGINMade in USA
  • FINISHAlTiN
  • MILL DIAMETER - DECIMAL0.080"
  • FLUTE LENGTH0.240"
  • DIRECTION OF ROTATIONRight Hand
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Made in USA 2 Flute Carbide Ball Double End Mill 3/64" Dia 1/8" Shank 3/32" Flute 1-1/2" OAL TiCN

Item #: B817707

Not Yet Rated

Usually ships in 2 to 5 days

$21.25

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA 4 Flute Carbide Ball Micro Mill 0.080" Dia 1/8" Shank 0.240" Flute 1-1/2" OAL AlTiN

Made in USA 4 Flute Carbide Ball Micro Mill 0.080" Dia 1/8" Shank 0.240" Flute 1-1/2" OAL AlTiN

Item #: WBB801167

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant