Applications:
- Profiling, slotting, production milling and finishing applications
- Long length for deep pocket milling and long reach applications
- A wide range of ferrous metals, cinluding stainless steels and high temperature alloys
Model # :WBB780173
MPN #: B557566
Weights & Dimensions
| Length | 4 in |
| Shank Diameter | 1/2" |
| Size | 1/2" |
Product Details
| Type | Long |
| Finish | Bright |
| Material | HSS |
| Manufacturers Part Number | B557566 |
| Number of Flutes | 4 |
| Drill Style | Single End Mill |