Files
Availability
Length
Type
Brand
Grit
Price
Related Products
Features: Must order in increments of 10 Solid shaft accommodates long bolts or studs Precision machined socket end Cushion grip handle for comfort Size imprinted on color coded ends for easy identification For sharpening all types of saw with fine universal teething Type of cut: 2 = Second Surfaces triangular single cut, edges single cut tapering towards the tip Industry pack unhandled
Features: To work in high-alloy tool steels for the sharpening of heavy implements For filing flat surfaces, sharp corners and shoulders as well as for deburring Shape: Edges and surfaces parallel Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth Surfaces double cut, one edge uncut, other edge single cut Industry pack unhandled Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance High removal rate Must order in increments of 5
Features: Must order in increments of 5 NR = Not Recommended, Designed as an inside pull only Convertible from external to internal pull - all except 87006 make 2 pullers Self-locking jaws hold puller in place for one-hand operation Interchangeable parts allow tremendous variety of applications Jaws are forged for maximum strength and durability All pullers are easily assembled without the use of other tools For filing holes, large fillets and concave surfaces Shape: Tapered towards the point 4" and 6" fully pointed, 8" and longer semi-pointed Type of cut: 1 = Bastard, 2 = Second, 3 = ...
Features: Must order in increments of 10 SUPERTORQUE® lobular openings for greater turning power without deforming the fastener Designed for quick engagement on 6 point fasteners Double cut: for filing flat surfaces and for rough sharpening of edges on spades, hoes, mower blades, etc. 2-in-1 Single cut: for fine filing of flat surfaces and for fine sharpening of tools and implements Shape: parallel edges, one edge uncut Type of cut: 1 = bastard One side double cut bastard, the other side single cut bastard Industry pack unhandled
Features: Must order in increments of 10 Used for sharpening of all types of saws with fine cross toothing File is triangular with edges tapering towards the point Surfaces are single cut on 4-187 and double cut on 4-287. Edges are single cut Section figures indicate the largest width of the file section For fine filing and polishing jobs Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths Type of cut: 0 = bastard, 1 = second, 2 = smooth, 4 = dead smooth Surfaces parallel flat and convex, both double cut Packing: 10 pieces per box