Take 15% off your entire order!

Offer applied at checkout

Bison Fine Adjustment Screw M12 for 5" Set-Tru, M12x1, 1.34

Bison Fine Adjustment Screw M12 for 5" Set-Tru, M12x1, 1.34

Item #: WBB609450

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.94 up to 10% OFF

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fine Adjustablement Screw 5" Set-Tru
  • M102 x 1
  • For SET-TRU Chucks

Product Specifications

  • DESCRIPTIONFine Adjustment Screw
  • BRANDBison
  • MANUFACTURER'S PART NUMBER7-897-6051
  • CHUCK TYPESET-TRU Chucks
  • CHUCK SIZE5"
  • THREADM12 x 1
  • COUNTRY OF ORIGINImport
  • TYPESpare Parts for 5C Collet Chucks
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bison Fine Adjustment Screw M12 for 4" 3-Jaw Set-Tru Chucks, M12x1

Item #: B610045

Not Yet Rated

Usually ships in 2 to 5 days

$12.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bison Fine Adjustment Screw M12 for 5" Set-Tru, M12x1, 1.34

Bison Fine Adjustment Screw M12 for 5" Set-Tru, M12x1, 1.34

Item #: WBB609450

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant