TMX Replacement Main Screw Kit For 3-220-0081
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 3-220-8102 |
| For Use With | 3-220-0081 TMX Vise |
| Brand | TMX |
Related Products
Se-Kure Fire Extinguisher Alarm Kit, SP-101Kit. Frustrated with replacing your fire extinguishers because of abuse, tampering or theft? Install this proven alarm to assist in preventing such issues. Not only does it protect your extinguisher when there is no emergency, it leaves the extinguisher accessible for when those emergencies occur and does not interfere with fire fighting in any way. If the sensor is removed from the handle or the extinguisher is removed from the wall the alarm will sound. Includes SP-100 Fire Extinguisher Alarm Module Sp-102 Fire Extinguisher Alarm Sensor w/ ...
Mega Pump is designed to handle thick and chunky condiments such as tartar sauce, blue cheese dressing and salsa. Dispenses 1 ounce portions. Made of high impact plastic. Pump Kit includes Mega Pump with multiple sizes of screw caps and snap caps to fit a variety of condiment containers. Comes with screw caps in 38, 89 and 110mm sizes and snap caps in 110 and 160mm sizes.
Ultra Pump has a fixed nozzle so spout and nozzle will not move while pumping. Ultra Pump will dispense condiments, sauces, dressings and toppings. Bagged with header card. Dispenses 1 ounce portions. Pump Kit includes Ultra Pump with multiple sizes of screw caps and snap caps to fit a variety of condiment containers. Screw caps available in 38, 89 and 110mm sizes. Snap caps available in 110 and 160mm sizes.
Lavi Industries' foot rail kits come with everything you need to quickly install any length of foot rail up to 14'. These high quality kits feature the finest railing and components to ensure a professional installation that will last and look great for years to come. All components are packaged together in easy to carry cartons for convenient storage and transportation to the jobsite. Once at the jobsite the product is well protected and easy to maneuver to the point of installation. Everything you need is included and cut to size so you won't need to spend time looking for the right ...
Hang sheet after sheet with ease with the FLEX 24V Drywall Screw Gun. This lightweight screw gun arms you with ultimate in speed and efficiency with maximum control. Lock-on mode delivers continuous power to secure drywall panels. Setup is easy with tool-free adjustments. The bright, built-in LED light illuminates dark spaces. This cordless drywall screw gun is compatible with the FLEX Magazine Attachment (FT161, sold separately) for increased productivity with collated screws. All this performance is built on the FLEX Advantage of unmatched battery power, runtime, and fast charging. ...