Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 25" Fine Adjustable

Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 25" Fine Adjustable

Item #: WBB610206

Not Yet Rated

  • SELECT
  • 6"
  • 8"
  • 12"
  • 25"
  • 10"
  • 4"
  • 5"
  • 3"
  • 2"
  • 20"
  • 16"
  • 32"

25"

  • SELECT
  • Front Mount Plain Back
  • Camlock D1-6
  • Plain Back
  • Taper A2-6
  • Camlock D1-8
  • Quick Clamping Plain Back
  • Fine Adjustable Plain Back
  • Camlock D1-4
  • Camlock D1-11
  • Taper A1-6
  • Threaded Mount 1-1/2"-8
  • Taper A2-11
  • Long Taper L1
  • Long Taper L00
  • Threaded Mount 2-1/4"-8

Fine Adjustable Plain Back

$11,817.59 up to 18% OFF

Price: $9,661.00

$1,610.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $9,661.00 or save 5% on purchase.

Customers Also Viewed

3-Jaw (2pieces) Set-Tru Scroll Chuck,25"
  • High quality Forged Steel body
  • 2-piece reversible top hard jaws
  • Repeatability: .0006"

Product Specifications

  • DESCRIPTIONLathe Chuck
  • WEIGHT LBS630 Lbs
  • CLAMPING RANGE-d1 (MIN-MAX)1.18 - 13.19
  • CLAMPING RANGE-d2 (MIN-MAX)4.72 - 22.44
  • CLAMPING RANGE-d3 (MIN-MAX)7.87 - 24.80
  • CLAMPING RANGE-d4 (MIN-MAX)5.51 - 23.23
  • CLAMPING RANGE-d5 (MIN-MAX)8.27 - 26.18
  • DIMENSION C1.18"
  • DIMENSION F13"
  • DIMENSION H5.905"
  • DIMENSION-h3.425"
  • CHUCK DIAMETER D25"
  • DIAMETER25"
  • MATERIALForged Steel
  • BRANDBison
  • N QTY8
  • N THREADM18 x 1
  • MAXIMUM SPEED1000 RPM
  • STYLEFine Adjustable Plain Back
  • COUNTRY OF ORIGINImport
  • M QUANTITY6
  • M THREAD3/4 x 10
  • NUMBER OF JAWS3
  • TYPESelf-Centering
  • MANUFACTURER'S PART NUMBER7-866-2500
  • NUMBER OF PIECES2
  • HOLE DIAMETER D9.921"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 25" Fine Adjustable

Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 25" Fine Adjustable

Item #: WBB610206

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant