Take 15% off your entire order!

Offer applied at checkout

4 Jaw Independent Iron Body Chuck - Medium Duty - Flat Back - 10" Dia. - Pratt Burnerd 1044-1000

4 Jaw Independent Iron Body Chuck - Medium Duty - Flat Back - 10" Dia. - Pratt Burnerd 1044-1000

Item #: WBB2229699

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 8"
  • 10"
  • 16"
  • 14"
  • 18"
  • 12"
  • 6"
  • 24"
  • 20"
  • 5"
  • 32"

10"

Price: $340.95

Save $17.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4 Jaw Independent Iron Body Chuck - Medium Duty - Flat Back - 10" Dia. - Pratt Burnerd 1044-1000

Features:
  • High value and lower cost
  • One year warranty
  • 1 set Solid Reversible Jaws
  • Hardened and ground operating screws
  • High tensile iron bodies
  • Straight recess for adapter mounting
  • Available with A, D, L and straight recess mounting


Product Specifications

  • DESCRIPTIONIndependent Iron Body Chuck - Medium Duty
  • DIAMETER10"
  • BRANDPratt Burnerd
  • MANUFACTURER'S WARRANTY1 Year
  • THROUGH HOLE2.56"
  • MANUFACTURERS PART NUMBER1044-1000
  • MOUNTFlat Back
  • NUMBER OF PIECES1
  • SERIESSeries 441
  • NUMBER OF JAWS4
  • STYLEManual
  • TYPEIndependent
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4 Jaw Independent Iron Body Chuck - Medium Duty - Flat Back - 10" Dia. - Pratt Burnerd 1044-1000

4 Jaw Independent Iron Body Chuck - Medium Duty - Flat Back - 10" Dia. - Pratt Burnerd 1044-1000

Item #: WBB2229699

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant