Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lathe Chucks

73 Results

Lathe Chucks

Lathe Chucks
Lathe Chucks allow for precise and accurate control of machine tools. Our selection of Lathe Chucks comes in a wide range of sizes, styles, and diameters engineered from heavy-duty iron for superior endurance. Ideal for machining, manufacturing, and other industrial operations.
CompareImageDiameterNumber of PiecesNumber of JawsModel #Price
TMX™ D1-11 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, 24-13/16" Dia.
24-13/16
2
3
WBB3259259$18,719.00
TMX™ A2-20 3-Jaw (2 Piece) Extra Heavy Duty Scroll Chuck, Forged Steel, 14-3/4" Bore, 32" Dia.
32
2
3
WBB3259126$36,949.00
TMX™ SET-TRU™ 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, Plain Back, 24-13/16" Dia.
24-13/16
2
3
WBB3259260$17,735.00
TMX™ 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, Plain Back, 16" Dia.
16
2
3
WBB3259180$5,589.00
TMX™ D1-8 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, 12" Dia.
12
2
3
WBB3259271$3,179.00
TMX™ D1-6 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, 10" Dia.
10
2
3
WBB3259137$2,509.00
3 Jaw Cast Iron Scroll Chuck Plain Back w/ 5 Sets Hard Jaws (Internal & External) 6" Dia
6 in
2
3
WBB1344902$259.95
3 Jaw Self-Centering Iron Body Chuck - Med. Duty - 10" Dia. - Flat Back - Pratt Burnerd 1034-2000
10 in
1
3
WBB2229719$595.00
TMX™ D1-11 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, 19-11/16" Dia.
19-11/16
2
3
WBB3259216$14,045.00
TMX™ 3-Jaw (2 Piece) SET-TRU™ Scroll Chuck Forged Steel, 12-3/8" Dia.
12-3/8
2
3
WBB3259219$3,125.00
Showing 1-10 of 73 results