Take 15% off your entire order!

Offer applied at checkout

+

JET® 892650 EGH-21120 With Taper Attachment

JET® 892650 EGH-21120 With Taper Attachment

Item #: WBB2365721

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45,599.00

$7,599.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $45,599.00 or save 5% on purchase.

Quantity

JET® 892650 EGH-21120 With Taper Attachment

When precision matters the most. The large spindle bore Elite lathes are the signature machines within the Elite lathe lineup. Engineered to meet world-class tolerances for spindle run out, bed alignment, and bed-way parallelism, these lathes take Precision, durability and safety, beyond what the market needs. Made to order.

Product Specifications

  • DISTANCE BETWEEN CENTERS (IN.)120"
  • SPINDLE BORE (IN.)3-1/8"
  • SPINDLE MOUNTD1-8
  • SWING OVER CROSS SLIDE (IN.)14"
  • BRANDJET®
  • DRONone
  • WIDTH44
  • COLLET CLOSERNo
  • HEIGHT68
  • TAPER ATTACHMENTY
  • WARRANTY3 Year
  • LENGTH182
  • WEIGHT8157
  • MANUFACTURERS PART NUMBER892650
  • MOTOR PHASE3
  • STYLE (TYPE)Elite Lathe
  • MOTOR HORSEPOWER12.5 HP
  • MOTOR VOLTAGE230/460
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JET® 892660 EGH-21120 With ACU-RITE 303 DRO With Taper Attachment and Collet Closer

Item #: B2365800

Not Yet Rated

Usually ships in 20 to 23 days

$52,999.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET® 892650 EGH-21120 With Taper Attachment

JET® 892650 EGH-21120 With Taper Attachment

Item #: WBB2365721

The item above has been added to your shopping list:

List name

Save Item to

Select List

    JET® 892650 EGH-21120 With Taper Attachment
    JET® 892650 EGH-21120 With Taper Attachment
    JET® 892650 EGH-21120 With Taper Attachment
    JET® 892650 EGH-21120 With Taper Attachment
    JET® 892650 EGH-21120 With Taper Attachment
    JET® 892650 EGH-21120 With Taper Attachment
    JET® 892650 EGH-21120 With Taper Attachment
    JET® 892650 EGH-21120 With Taper Attachment
    JET® 892650 EGH-21120 With Taper Attachment
    JET® 892650 EGH-21120 With Taper Attachment
    JET® 892650 EGH-21120 With Taper Attachment
    JET® 892650 EGH-21120 With Taper Attachment
    JET® 892650 EGH-21120 With Taper Attachment
    JET® 892650 EGH-21120 With Taper Attachment
    JET® 892650 EGH-21120 With Taper Attachment
    JET® 892650 EGH-21120 With Taper Attachment
    JET® 892650 EGH-21120 With Taper Attachment
    JET® 892650 EGH-21120 With Taper Attachment
    JET® 892650 EGH-21120 With Taper Attachment
    JET® 892650 EGH-21120 With Taper Attachment
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant