Take 15% off your entire order!

Offer applied at checkout

HSS Cap Screw 3 Flute Counterbore, Pilot for 3/8" Screw,13/32" Pilot DIA x 19/32" D, 1/2" Sh D

HSS Cap Screw 3 Flute Counterbore, Pilot for 3/8" Screw,13/32" Pilot DIA x 19/32" D, 1/2" Sh D

Item #: WBB556580

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.00

Save $1.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Solid Pilot Cap Screw Counterbore with Straight Shank. HSS TMX Cap Screw 3 Flute Counterbore with solid pilot for 3/8" Screw with 13/32" pilot diameter x 19/32" cutting diameter x 1/2" shank diameter x 6" overall length.
  • Designed to cut the needed form for cap screws


Product Specifications

  • DESCRIPTIONCounterbore
  • DIAMETER19/32"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES1/2
  • SHANK TYPEStraight
  • SHANK DIAMETER1/2"
  • MANUFACTURERS PART NUMBERB556580
  • TYPECap Screw
  • PILOT13/32"
  • NUMBER OF FLUTES3
  • OVERALL LENGTH6"
  • CUTTING DIAMETER INCHES19/32
  • OVERALL LENGTH INCHES (OAL)6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HSS Cap Screw 3 Flute Counterbore, Pilot for 5/16" Screw,11/32" Pilot DIA x 1/2" D, 7/16" Sh D

Item #: B558432

Not Yet Rated

Usually ships in 5 to 8 days

$20.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Cap Screw 3 Flute Counterbore, Pilot for 3/8" Screw,13/32" Pilot DIA x 19/32" D, 1/2" Sh D

HSS Cap Screw 3 Flute Counterbore, Pilot for 3/8" Screw,13/32" Pilot DIA x 19/32" D, 1/2" Sh D

Item #: WBB556580

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant