- For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters
Model # :WBB558622
MPN #: B558622
HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 13/32"
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Interchangeable Pilot Counterbore with Straight Shank. HSS TMX Interchangeable Pilot Counterbore, Straight Shank, 3 Flute, 13/32" cutting diameter x 3/8" shank diameter x 3-1/16" shank length x 4-1/16" OAL with 5/32" pilot hole diameter for pilots 3/16" to 11/32".
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/16 in |
| Pilot | 5/32" |
| Pilot Hole | 5/32 in |
| Cutting Diameter | 13/32 in |
| Shank Diameter | 3/8 in |
| Diameter | 13/32 in |
| Shank Length | 3-1/16 in |
Product Details
| Type | Interchangeable Pilot |
| Shank Type | Straight |
| Material | HSS |
| Description | Counterbore |
| Manufacturers Part Number | B558622 |
| Number of Flutes | 3 |