Take 15% off your entire order!

Offer applied at checkout

HSS Import Cap Screw 3 Flute Counterbore TS,1/2 x MT2, 17/32 Pilot

HSS Import Cap Screw 3 Flute Counterbore TS,1/2 x MT2, 17/32 Pilot

Item #: WBB557820

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Solid Pilot Cap Screw Counterbore with Taper Shank. HSS TMX Cap Screw Taper Shank 3 Flute Counterbore with solid pilot for 1/2" Screw with 17/32" pilot diameter x 11/16" cutting diameter x # 2 MT shank x 7" overall length.
  • Designed to cut the needed form for cap screws


Product Specifications

  • DESCRIPTIONCounterbore
  • DIAMETER11/16"
  • MATERIALHSS
  • BRANDImport
  • SHANK TYPETaper
  • SHANK DIAMETER#2 MT
  • MANUFACTURERS PART NUMBERB557820
  • TYPECap Screw
  • PILOT17/32"
  • NUMBER OF FLUTES3
  • OVERALL LENGTH7"
  • CUTTING DIAMETER INCHES11/16
  • SHANK SIZE# 2 MT
  • OVERALL LENGTH INCHES (OAL)7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HSS Import Cap Screw 3 Flute Counterbore HSS,1/2 x 3/4 17/32 Pilot

Item #: B560536

Not Yet Rated

Usually ships in 5 to 8 days

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Cap Screw 3 Flute Counterbore TS,1/2 x MT2, 17/32 Pilot

HSS Import Cap Screw 3 Flute Counterbore TS,1/2 x MT2, 17/32 Pilot

Item #: WBB557820

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant