CS Unitec Pilot Pin For 9-Series, 11/16" - 2-5/16" Dia., 2" Depth of Cut For 3/4" Shanks
Write a Review
|
Questions & Answers (0)
Product Description
Pilot Pins for 9-Series - 11/16" - 2-5/16" dia., 2" depth for 3/4" Shanks. CS Unitec's Pilot Pins deliver precision and durability for accurate alignment and secure fastening in tough materials. Engineered for heavy-duty applications, these versatile pins offer exceptional performance, ensuring reliable results every time. Perfect for professionals seeking strength and efficiency in their work.
PRICE
$11.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Pilot | 2-3/8 |
| Shank Diameter | 2025-03-04 00:00:00 in |
| Diameter | 2025-03-04 00:00:00 in |
Product Details
| Type | Pilot Pin |
| Material | TCT |
| Description | Pilot Pin |
| Manufacturers Part Number | 9-3-202 C |
| Brand | CS Unitec |