Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hougen

Model # :WBB3185304

MPN #: 12961

Hougen® Countersink Pilot, 11/16" Dia.

Product Description
Replacement 11/16" countersink pilot. Designed for use with Hougen® Magnetic Drills, 82° Countersink is double fluted with carbide inserts for maximum cutting action and long life. For holes from 9/16" to 15/16" diameters.

PRICE
$16.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter11/16 in

Product Details

Manufacturers Part Number12961
TypeCountersink Pilot
Material4141 Alloy Steel
DescriptionCountersink Pilot
BrandHougen