Take 15% off your entire order!

Offer applied at checkout

Import HSS Single Flute Countersink, 82°, 1" DIa.

Import HSS Single Flute Countersink, 82°, 1" DIa.

Item #: WBB556458

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Single Flute TMX Countersink with 82° angle. HSS Single Flute TMX Countersink, 82° angle, 1" diameter x 1/2" shank diameter X 1-5/16" shank length x 2-3/4" overall length (OAL).
  • Single flute provides smooth surface finish


Product Specifications

  • DESCRIPTIONCountersink
  • DIAMETER1"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES1/2
  • SHANK DIAMETER1/2"
  • DIAMETER INCHES1
  • ANGLE82°
  • MANUFACTURERS PART NUMBERB556458
  • FLUTESingle
  • TYPESingle Flute
  • SHANK LENGTH1-5/16"
  • OVERALL LENGTH INCHES (OAL)2-3/4
  • OVERALL LENGTH2-3/4"
  • NUMBER OF FLUTES1
  • SHANK LENGTH INCHES1-5/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import HSS Single Flute Countersink, 60°, 1" DIa.

Item #: B557760

Not Yet Rated

Usually ships in 5 to 8 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import HSS Single Flute Countersink, 82°, 1" DIa.

Import HSS Single Flute Countersink, 82°, 1" DIa.

Item #: WBB556458

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant