Take 15% off your entire order!

Offer applied at checkout

Import HSS 3 Flute Center Reamers, 5 Piece Set 1/4-1" 82°

Import HSS 3 Flute Center Reamers, 5 Piece Set 1/4-1" 82°

Item #: WBB556932

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX 3 Flute Center Countersink 82° angle. HSS TMX 3 Flute Center Countersink, 5 Piece Set 1/4-1" 82° angle.
  • Designed for countersinking hole for centers, flat head screws and rivets


Product Specifications

  • DESCRIPTIONReamer Countersink Set
  • MATERIALHSS
  • BRANDImport
  • ANGLE82°
  • TYPE3 Flute
  • MANUFACTURERS PART NUMBERB556932
  • SET SIZE RANGE1/4" - 1"
  • NUMBER OF PIECES5
  • NUMBER OF FLUTES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import HSS 3 Flute Center Reamers, 5 Piece Set 1/4-1" 60°

Item #: B554698

Not Yet Rated

Usually ships in 5 to 8 days

$48.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import HSS 3 Flute Center Reamers, 5 Piece Set 1/4-1" 82°

Import HSS 3 Flute Center Reamers, 5 Piece Set 1/4-1" 82°

Item #: WBB556932

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant