Take 15% off your entire order!

Offer applied at checkout

Made in USA Cobalt 3 Flute Center Reamer Countersink 82° 1/2"x3/8"x1"

Made in USA Cobalt 3 Flute Center Reamer Countersink 82° 1/2"x3/8"x1"

Item #: WBB1339919

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made in USA Cobalt 3 Flute Center Reamer Countersink 82° 1/2"x3/8"x1"

Designed for countersinking holes for centers or for enlarging existing holes.

Product Specifications

  • DESCRIPTIONCenter Reamer Countersink
  • DIAMETER1/2"
  • MATERIALCobalt
  • BRANDMade in USA
  • SHANK DIAMETER3/8"
  • ANGLE82°
  • TYPE3 Flute
  • OVERALL LENGTH1"
  • NUMBER OF FLUTES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Made in USA Cobalt 3 Flute Center Reamer Countersink 82° 1/4"x3/16"x3/4"

Item #: B1339739

Not Yet Rated

Usually ships in 5 to 8 days

$18.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA Cobalt 3 Flute Center Reamer Countersink 82° 1/2"x3/8"x1"

Made in USA Cobalt 3 Flute Center Reamer Countersink 82° 1/2"x3/8"x1"

Item #: WBB1339919

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant