Take 15% off your entire order!

Offer applied at checkout

Made in USA HSS 3 Flute Center Reamer Countersink 82° 1"x1/2"x2-3/4"

Made in USA HSS 3 Flute Center Reamer Countersink 82° 1"x1/2"x2-3/4"

Item #: WBB1339799

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made in USA HSS 3 Flute Center Reamer Countersink 82° 1"x1/2"x2-3/4"

Designed for countersinking holes for centers or for enlarging existing holes.

Product Specifications

  • DESCRIPTIONCenter Reamer Countersink
  • DIAMETER1"
  • MATERIALHSS
  • BRANDMade in USA
  • SHANK DIAMETER1/2"
  • ANGLE82°
  • TYPE3 Flute
  • OVERALL LENGTH2-3/4"
  • NUMBER OF FLUTES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Made in USA Cobalt 3 Flute Center Reamer Countersink 82° 5/8"x3/8"x1"

Item #: B1339989

Not Yet Rated

Usually ships in 5 to 8 days

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA HSS 3 Flute Center Reamer Countersink 82° 1"x1/2"x2-3/4"

Made in USA HSS 3 Flute Center Reamer Countersink 82° 1"x1/2"x2-3/4"

Item #: WBB1339799

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant