Take 15% off your entire order!

Offer applied at checkout

Made in USA HSS 6 Flute Chatterless Countersink 82° 1-3/4"x1"x4-1/4"

Made in USA HSS 6 Flute Chatterless Countersink 82° 1-3/4"x1"x4-1/4"

Item #: WBB1339960

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $128.95

Save $6.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made in USA HSS 6 Flute Chatterless Countersink 82° 1-3/4"x1"x4-1/4"

Designed for general purpose countersinking, chamfering, or deburring.

Product Specifications

  • DESCRIPTIONChatterless Countersink
  • DIAMETER1-3/4"
  • MATERIALHSS
  • BRANDMade in USA
  • SHANK DIAMETER1"
  • ANGLE82°
  • TYPE6 Flute
  • OVERALL LENGTH4-1/4"
  • STYLESingle End
  • NUMBER OF FLUTES6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Made in USA HSS 6 Flute Chatterless Countersink 60° 1-1/2"x3/4"x3-1/2"

Item #: B1339667

Not Yet Rated

Usually ships in 5 to 8 days

$107.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA HSS 6 Flute Chatterless Countersink 82° 1-3/4"x1"x4-1/4"

Made in USA HSS 6 Flute Chatterless Countersink 82° 1-3/4"x1"x4-1/4"

Item #: WBB1339960

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant