Take 15% off your entire order!

Offer applied at checkout

Severance HSS 6 Flute  Chatterless™ Countersink 1/4" Dia. - 82 Degree

Severance HSS 6 Flute Chatterless™ Countersink 1/4" Dia. - 82 Degree

Item #: WBB1646274

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6-Flute Chatterless Countersinks

Developed by Severance Tool, the flutes of the 6-flute Chatterless-Countersinks™ are designed with staggered cutting angles to eliminate the harmonics that cause chatter in conventional tools. They feature a positive shearing action, are designed to take heavy cuts and produce exceptionally smooth seats. These six fluted countersinks give long service life because the cutting load is distributed over six cutting edges. Use them in your milling machine, drill press, screw machine, lathes, automatics, special machines, feed units, and hand tools.

Product Specifications

  • DIAMETER1/4"
  • MATERIALHSS
  • BRANDSeverance
  • SHANK DIAMETER3/16"
  • MANUFACTURER'S PART NUMBERCK-1/4-41
  • ANGLE82°
  • TYPE6 Flute Countersink
  • OVERALL LENGTH1-1/2"
  • NUMBER OF FLUTES6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Severance HSS 6 Flute Chatterless™ Countersink 1/4" Dia. - 90 Degree

Item #: B1646284

Not Yet Rated

Usually ships in 5 to 8 days

$15.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Severance HSS 6 Flute  Chatterless™ Countersink 1/4" Dia. - 82 Degree

Severance HSS 6 Flute Chatterless™ Countersink 1/4" Dia. - 82 Degree

Item #: WBB1646274

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant