Take 15% off your entire order!

Offer applied at checkout

11/32" Import CarbideTipped Jobbers Length Drill

11/32" Import CarbideTipped Jobbers Length Drill

Item #: WBB772841

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.75

Save $0.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carbide Tipped Jobbers Drill

Applications:
  • Designed especially for use on cast iron and non-ferrous materials (not on hardened steel)
Features:
  • Right hand spiral, right hand cut, heavy duty high speed steel body
  • The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter
Benefits:
  • Provides excellent wear resistance
  • 2 to 2.5 times faster speed compared to standard high speed steel yields faster holes with better hole finish

Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPECarbide Tipped
  • FRACTIONAL DIAMETER11/32"
  • OVERALL LENGTH (OAL)4-3/4"
  • MATERIALHSS / Carbide Tip
  • FINISHBright
  • FLUTE TYPESpiral
  • FLUTE LENGTH3-7/16"
  • SHANK STYLEStraight
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • OVERALL LENGTH INCHES (OAL)4-3/4"
  • MANUFACTURERS PART NUMBER2675022
  • DECIMAL EQUIVALENT0.34364
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import CarbideTipped Jobbers Length Drill Letter M

Item #: B773475

Not Yet Rated

Usually ships in 5 to 8 days

$20.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
11/32" Import CarbideTipped Jobbers Length Drill

11/32" Import CarbideTipped Jobbers Length Drill

Item #: WBB772841

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant